Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 3/4 x 1-1/4In, 300psi

  • Zoro #: G0213814
  • Mfr #: 541EDBKMAA0300
$776.00
  • Inlet Type: MNPT
  • Outlet Type: FNPT
  • Spring Material: Stainless Steel
See full product details
This item ships free.

Apollo #541EDBKMAA0300 Specifications

  • Zoro #: G0213814
  • Mfr #: 541EDBKMAA0300
Inlet Type: MNPT Outlet Type: FNPT
Spring Material: Stainless Steel Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Test Lever: No Disc Material: 316 Stainless Steel
Item: POP Safety Relief Valve Temp. Range: -320 Degrees to 800 Degrees F
Seat Material: Metal Outlet Size: 1-1/4"
Standards: ASME Section VIII UV, NB, CSA CRN Body Material: Stainless steel
Inlet Size: 3/4" Pressure Range: 15 to 900 psi
Overall Height: 9" Factory Set Pressure: 300 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 300 psi, Pressure Range 15 to 900 psi, Disc Material 316 Stainless Steel, Overall Height 9 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Apollo #541EDBKMAA0300