SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

POP Safety Valve, 3/4 x 1-1/4In, 350psi

APOLLO| Zoro #: G1664397| Mfr #: 523EDBKMAA0350

$516.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spring Material: Stainless SteelOutlet Type: FNPTPressure Range: 15 to 900 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664397 Mfr #: 523EDBKMAA0350
Spring Material: Stainless SteelOutlet Type: FNPT
Pressure Range: 15 to 900 psiDisc Material: 316 Stainless Steel
Inlet Type: MNPTFactory Set Pressure: 350 psi
Inlet Size: 3/4"Seat Material: Metal
Outlet Size: 1-1/4"Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Temp. Range: -320 Degrees to 422 Degrees FStandards: ASME Section VIII UV, NB, CSA CRN
Body Material: BronzeItem: POP Safety Relief Valve
Test Lever: YesOverall Height: 9"
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 350 psi, Pressure Range 15 to 900 psi, Disc Material 316 Stainless Steel, Overall Height 9 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Yes, Standards ASME Section VIII UV, NB, CSA CRN

Reviews