Apollo Valves
POP Safety Valve, 3/4 x 1-1/4In, 450psi
Mfr # 523EDBKMAA0450
Zoro # G2130387
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT 18C5513125
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 100psi, SS 541DDBKMAA0100
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 50 psi 543EEBKMAA0050
- APOLLO VALVES T and P Relief Valve, 3/4 In. Outlet 18C40229
- APOLLO VALVES POP Safety Valve, 3/4In, 150 psi, Bronze 511DDDKMAA0150
- APOLLO VALVES Safety Relief Valve, 3/4In, 125 psi, Bronze, BtuH: 2, 639, 000 1060425
- APOLLO VALVES POP Safety Valve, 1/2 x 1 In, 200psi, SS 541DCBKMAA0200
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 50 psi 541FEBKMAA0050
- APOLLO VALVES Safety Relief Valve, 1-1/4 x 1-1/2,150psi 511FFBKMAA0150
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi 2010AC-GQK
- CASH ACME Vacuum Relief Valve, 3/4in, MNPT, 125 psi 22398LF
- Apollo Valves Relief Valves