Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 3/4 x 1-1/4In, 50 psi

  • Zoro #: G0213787
  • Mfr #: 541EDBKMAA0050
$807.00
  • Disc Material: 316 Stainless Steel
  • Item: POP Safety Relief Valve
  • Seat Material: Metal
See full product details
This item ships free.

Apollo #541EDBKMAA0050 Specifications

  • Zoro #: G0213787
  • Mfr #: 541EDBKMAA0050
Disc Material: 316 Stainless Steel Item: POP Safety Relief Valve
Seat Material: Metal Temp. Range: -320 Degrees to 800 Degrees F
Outlet Size: 1-1/4" Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Overall Height: 9" Standards: ASME Section VIII UV, NB, CSA CRN
Body Material: Stainless steel Factory Set Pressure: 50 psi
Outlet Type: FNPT Inlet Size: 3/4"
Pressure Range: 15 to 900 psi Inlet Type: MNPT
Test Lever: No Spring Material: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 50 psi, Pressure Range 15 to 900 psi, Disc Material 316 Stainless Steel, Overall Height 9 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Apollo #541EDBKMAA0050