Apollo Valves
POP Safety Valve, 3/4 x 1 In, 100psi, SS
Mfr # 541DDBKMAA0100
Zoro # G0213744
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Stainless steel
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 150psi, SS 541DDBKMAA0150
- APOLLO VALVES Safety Relief Valve, 3/4 In, 5 psi 13211B05
- APOLLO VALVES Safety Relief Valve, 3/4 In, 75 psi, Bronze, BtuH: 1, 686, 000 1060415
- APOLLO VALVES Safety Relief Valve, 1 In, 50 psi, Bronze 1060510
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT 18C5115125
- APOLLO VALVES Relief Valve, 5 in Overall H, 75 psig 1061415
- APOLLO VALVES POP Safety Valve, 1/2 x 1 In, 150psi, SS 541DCBKMAA0150
- APOLLO VALVES POP Safety Valve, 1/2 x 3/4 In, 350 psi 523DCDKMAA0350
- APOLLO VALVES Relief Valve, 3 in Overall H, 30 psig 1040805
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi 69F1A1M2U1-100
- DEFINOX Tri-Clamp Stainless 0-51Psi 1-1/2In Relief Valve 917660
- Apollo Valves Valves