Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
POP Safety Valve, 3/4 x 1 In, 125 psi
  • Zoro #: G0208162
  • Mfr #: 511DDBKMAA0125
$257.00
  • Outlet Size: 1"
  • Factory Set Pressure: 125 psi
  • Item: POP Safety Relief Valve
See full product details
This item ships free.

Apollo #511DDBKMAA0125 Specifications

  • Zoro #: G0208162
  • Mfr #: 511DDBKMAA0125
Outlet Size: 1" Factory Set Pressure: 125 psi
Item: POP Safety Relief Valve Seat Material: Metal
Standards: ASME Section VIII UV, NB, CSA CRN Pressure Range: 15 to 300 psi
Inlet Size: 3/4" Disc Material: 316 Stainless Steel
Outlet Type: FNPT Inlet Type: MNPT
Temp. Range: -320 Degrees to 406 Degrees F Spring Material: Stainless Steel
Body Material: Bronze Overall Height: 7-1/2"
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc Test Lever: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 125 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511DDBKMAA0125