POP Safety Valve, 3/4 x 1 In, 150 psi

APOLLO| Zoro #: G0208205| Mfr #: 511DDBKMAA0150

$246.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 3/4"
Body Material: Bronze
Factory Set Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208205 Mfr #: 511DDBKMAA0150
Inlet Size: 3/4"Body Material: Bronze
Factory Set Pressure: 150 psiPressure Range: 15 to 300 psi
Overall Height: 7-1/2"Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Test Lever: NoSeat Material: Metal
Spring Material: Stainless SteelInlet Type: MNPT
Outlet Type: FNPTOutlet Size: 1"
Item: POP Safety Relief ValveDisc Material: 316 Stainless Steel
Temp. Range: -320 Degrees to 406 Degrees FStandards: ASME Section VIII UV, NB, CSA CRN
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 150 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Reviews