Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 3/4 x 1 In, 150psi, SS

  • Zoro #: G0213726
  • Mfr #: 541DDBKMAA0150
$673.00
  • Inlet Size: 3/4"
  • Pressure Range: 15 to 1200 psi
  • Test Lever: No
See full product details
This item ships free.

Apollo #541DDBKMAA0150 Specifications

  • Zoro #: G0213726
  • Mfr #: 541DDBKMAA0150
Inlet Size: 3/4" Pressure Range: 15 to 1200 psi
Test Lever: No Seat Material: Metal
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc Body Material: Stainless steel
Disc Material: 316 Stainless Steel Spring Material: Stainless Steel
Outlet Type: FNPT Overall Height: 7-1/2"
Outlet Size: 1" Inlet Type: MNPT
Temp. Range: -320 Degrees to 800 Degrees F Factory Set Pressure: 150 psi
Standards: ASME Section VIII UV, NB, CSA CRN Item: POP Safety Relief Valve
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 150 psi, Pressure Range 15 to 1200 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Apollo #541DDBKMAA0150