POP Safety Valve, 3/4 x 1 In, 200 psi

APOLLO| Zoro #: G0208187| Mfr #: 511DDBKMAA0200

$247.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spring Material: Stainless SteelOutlet Type: FNPTPressure Range: 15 to 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208187 Mfr #: 511DDBKMAA0200
Spring Material: Stainless SteelOutlet Type: FNPT
Pressure Range: 15 to 300 psiDisc Material: 316 Stainless Steel
Inlet Type: MNPTFactory Set Pressure: 200 psi
Inlet Size: 3/4"Seat Material: Metal
Outlet Size: 1"Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Temp. Range: -320 Degrees to 406 Degrees FStandards: ASME Section VIII UV, NB, CSA CRN
Body Material: BronzeItem: POP Safety Relief Valve
Test Lever: NoOverall Height: 7-1/2"
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 200 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Reviews