POP Safety Valve, 3/4In, 150 psi, Bronze

APOLLO| Zoro #: G0208117| Mfr #: 511DDDKMAA0150

$261.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0208117 Mfr #: 511DDDKMAA0150
Seat Material: MetalOutlet Type: FNPT
Spring Material: Stainless SteelApplication: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Test Lever: NoInlet Type: MNPT
Disc Material: 316 Stainless SteelPressure Range: 15 to 300 psi
Item: POP Safety Relief ValveStandards: ASME Section VIII UV, NB, CSA CRN
Body Material: BronzeTemp. Range: -320 Degrees to 406 Degrees F
Factory Set Pressure: 150 psiOutlet Size: 3/4"
Inlet Size: 3/4"Overall Height: 7-1/2"
Country of Origin (subject to change): United States

Product Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 150 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Product Reviews