Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
POP Safety Valve, 3/4In, 200 psi, Bronze
  • Zoro #: G0208144
  • Mfr #: 511DDDKMAA0200
$256.47
  • Disc Material: 316 Stainless Steel
  • Outlet Type: FNPT
  • Inlet Type: MNPT
See full product details
This item ships free.

Apollo #511DDDKMAA0200 Specifications

  • Zoro #: G0208144
  • Mfr #: 511DDDKMAA0200
Disc Material: 316 Stainless Steel Outlet Type: FNPT
Inlet Type: MNPT Seat Material: Metal
Pressure Range: 15 to 300 psi Temp. Range: -320 Degrees to 406 Degrees F
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc Overall Height: 7-1/2"
Spring Material: Stainless Steel Outlet Size: 3/4"
Standards: ASME Section VIII UV, NB, CSA CRN Body Material: Bronze
Test Lever: No Item: POP Safety Relief Valve
Factory Set Pressure: 200 psi Inlet Size: 3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 200 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511DDDKMAA0200