Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Safety Relief Valve, 1-1/2 In, 125 psi

  • Zoro #: G0541606
  • Mfr #: 1060725
$252.00
  • BtuH: 10,054,000
  • Spring Material: Plated Alloy Steel
  • Application: Hot Water Heating Boilers and Hot Water Supply Systems
See full product details
This item ships free.

Apollo #1060725 Specifications

  • Zoro #: G0541606
  • Mfr #: 1060725
BtuH: 10,054,000 Spring Material: Plated Alloy Steel
Application: Hot Water Heating Boilers and Hot Water Supply Systems Temp. Range: 0 Degrees to 250 Degrees F
Factory Set Pressure: 125 psi Overall Length: 5 7/8 in
Outlet Size: 1 1/2" Pressure Range: 15 to 160 psi
Standards: ASME Section IV, CRN, CSA Body Material: Bronze
Inlet Size: 1 1/2" Overall Height: 10 3/4 in
Item: Safety Relief Valve Test Lever: Yes
Disc Material: Brass ASTM B16 Inlet Type: FNPT
Seat Material: Silicone Outlet Type: FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 125 psi, Pressure Range 15 to 160 psi, 10,054,000 BtuH, Disc Material Brass ASTM B16, Overall Height 10 3/4 in, Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 5 7/8 in, Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CRN, CSA

Restrictions and Compliance

Reviews of Apollo #1060725