DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Safety Relief Valve, 1-1/2 x 2 In, 15 psi

APOLLO| Zoro #: G1527461| Mfr #: 13214B15

$90.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPT
Item: Safety Relief Valve
Temp. Range: 0 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1527461 Mfr #: 13214B15
Outlet Type: FNPTItem: Safety Relief Valve
Temp. Range: 0 Degrees to 250 Degrees FInlet Size: 1-1/2"
Body Material: Cast BronzeFactory Set Pressure: 15 psi
Outlet Size: 2"Overall Height: 5-1/4"
Overall Length: 4"Standards: ASME Section IV, CRN
Application: Low Pressure Steam Heating and Supply BoilersPressure Range: 5 to 15 psi
Test Lever: YesSpring Material: Stainless Steel
Disc Material: EPDMBtuH: 1,900,000
Seat Material: EPDMInlet Type: MNPT
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 15 psi, Pressure Range 5 to 15 psi, 1,900,000 BtuH, Disc Material EPDM, Overall Height 5-1/4 In., Application Low Pressure Steam Heating and Supply Boilers, Overall Length 4 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews