Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1-1/2 x 2 In, 150 psi
  • Zoro #: G0208494
  • Mfr #: 511GGBKMAA0150
$435.69
  • Standards: ASME
  • Test Lever: No
  • Compliance: ASME
See full product details
This item ships free.

Apollo #511GGBKMAA0150 Specifications

  • Zoro #: G0208494
  • Mfr #: 511GGBKMAA0150
Standards: ASME Test Lever: No
Compliance: ASME Body Material: Bronze
Pressure Range: 15 to 250 psi Overall Height: 13-1/4"
Disc Material: 316 Stainless Steel Temp. Range: -320 Degrees to 406 Degrees F
Outlet Size: 2" Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Inlet Type: MNPT Seat Material: Metal
Factory Set Pressure: 150 psi Item: Safety Relief Valve
Outlet Type: FNPT Inlet Size: 1-1/2"
Spring Material: Stainless Steel Overall Length: 2-5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 150 psi, Pressure Range 15 to 250 psi, Disc Material 316 Stainless Steel, Overall Height 13-1/4 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Overall Length 2-5/8 In., Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Compliance ASME

Restrictions and Compliance

Reviews of Apollo #511GGBKMAA0150