Safety Relief Valve, 1-1/4 In, 125 psi

APOLLO| Zoro #: G0621381| Mfr #: 1060625

$175.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPTItem: Safety Relief ValveTemp. Range: 0 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621381 Mfr #: 1060625
Outlet Type: FNPTItem: Safety Relief Valve
Temp. Range: 0 Degrees to 250 Degrees FInlet Size: 1-1/4"
Body Material: BronzeFactory Set Pressure: 125 psi
Outlet Size: 1-1/4"Overall Height: 8-3/8"
Overall Length: 5-1/16"Standards: ASME Section IV, CSA, CRN
Application: Hot Water Heating Boilers and Hot Water Supply SystemsPressure Range: 15 to 160 psi
Test Lever: YesSpring Material: Plated Alloy Steel
Disc Material: Brass ASTM B16BtuH: 7,390,000
Seat Material: SiliconeInlet Type: FNPT
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 125 psi, Pressure Range 15 to 160 psi, 7,390,000 BtuH, Disc Material Brass ASTM B16, Overall Height 8-3/8 In., Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 5-1/16 In., Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes

Reviews