SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Safety Relief Valve, 1-1/4In, 50psi, Bronze

APOLLO| Zoro #: G0868506| Mfr #: 1060610

$188.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spring Material: Plated Alloy SteelOutlet Type: FNPTOverall Length: 5-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868506 Mfr #: 1060610
Spring Material: Plated Alloy SteelOutlet Type: FNPT
Overall Length: 5-1/16"Pressure Range: 15 to 160 psi
Item: Safety Relief ValveDisc Material: Brass ASTM B16
BtuH: 3,384,000Inlet Type: FNPT
Factory Set Pressure: 50 psiInlet Size: 1-1/4"
Seat Material: SiliconeOutlet Size: 1-1/4"
Application: Hot Water Heating Boilers and Hot Water Supply SystemsTemp. Range: 0 Degrees to 250 Degrees F
Standards: ASME Section IV, CSA, CRNBody Material: Bronze
Test Lever: YesOverall Height: 8-3/8"
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 50 psi, Pressure Range 15 to 160 psi, 3,384,000 BtuH, Disc Material Brass ASTM B16, Overall Height 8-3/8 In., Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 5-1/16 In., Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CSA, CRN

Reviews