DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Safety Relief Valve, 1 In, 100 psi, Bronze

APOLLO| Zoro #: G1139564| Mfr #: 1060520

$89.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPT
Item: Safety Relief Valve
Temp. Range: 0 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139564 Mfr #: 1060520
Outlet Type: FNPTItem: Safety Relief Valve
Temp. Range: 0 Degrees to 250 Degrees FInlet Size: 1"
Body Material: BronzeFactory Set Pressure: 100 psi
Outlet Size: 1"Overall Height: 6-11/16"
Overall Length: 4"Standards: ASME Section IV, CSA, CRN
Application: Hot Water Heating Boilers and Hot Water Supply SystemsPressure Range: 15 to 160 psi
Test Lever: YesSpring Material: Plated Alloy Steel
Disc Material: Brass ASTM B16BtuH: 3,500,000
Seat Material: SiliconeInlet Type: FNPT
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 100 psi, Pressure Range 15 to 160 psi, 3,500,000 BtuH, Disc Material Brass ASTM B16, Overall Height 6-11/16 In., Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 4 In., Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CSA, CRN

Reviews