BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Safety Relief Valve, 1 In, 15 psi

APOLLO| Zoro #: G1340753| Mfr #: 13202B15

$38.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inlet Type: MNPTTest Lever: YesStandards: ASME Section IV, CRN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340753 Mfr #: 13202B15
Inlet Type: MNPTTest Lever: Yes
Standards: ASME Section IV, CRNPressure Range: 5 to 15 psi
Outlet Type: FNPTOverall Length: 5-3/8"
BtuH: 643,000Temp. Range: 0 Degrees to 250 Degrees F
Outlet Size: 1"Seat Material: EPDM
Spring Material: Stainless SteelItem: Safety Relief Valve
Inlet Size: 1"Overall Height: 2-1/16"
Body Material: Cast BronzeDisc Material: EPDM
Application: Low Pressure Steam Heating and Supply BoilersFactory Set Pressure: 15 psi
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 15 psi, Pressure Range 5 to 15 psi, 643,000 BtuH, Disc Material EPDM, Overall Height 2-1/16 In., Application Low Pressure Steam Heating and Supply Boilers, Overall Length 5-3/8 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews