KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 1 In, 150 psi, Bronze

APOLLO| Zoro #: G1493256| Mfr #: 1060534

$80.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1"
Overall Length: 4"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493256 Mfr #: 1060534
Inlet Size: 1"Overall Length: 4"
Body Material: BronzeFactory Set Pressure: 150 psi
Pressure Range: 15 to 160 psiTest Lever: Yes
Overall Height: 6-11/16"Application: Hot Water Heating Boilers and Hot Water Supply Systems
BtuH: 5,044,000Seat Material: Silicone
Inlet Type: FNPTSpring Material: Plated Alloy Steel
Outlet Type: FNPTOutlet Size: 1"
Item: Safety Relief ValveDisc Material: Brass ASTM B16
Temp. Range: 0 Degrees to 250 Degrees FStandards: ASME Section IV, CSA, CRN
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 150 psi, Pressure Range 15 to 160 psi, 5,044,000 BtuH, Disc Material Brass ASTM B16, Overall Height 6-11/16 In., Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 4 In., Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CSA, CRN

Reviews