Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1/2 x 1 In, 150 psi
  • Zoro #: G0208101
  • Mfr #: 511DCBKMAA0150
$212.20
  • Body Material: Bronze
  • Item: Safety Relief Valve
  • Pressure Range: 15 to 250 psi
See full product details
This item ships free.

Apollo #511DCBKMAA0150 Specifications

  • Zoro #: G0208101
  • Mfr #: 511DCBKMAA0150
Body Material: Bronze Item: Safety Relief Valve
Pressure Range: 15 to 250 psi Inlet Size: 1/2"
Overall Height: 7-1/2" Standards: ASME Section VIII UV, NB, CSA CRN
Outlet Size: 1" Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Factory Set Pressure: 150 psi Inlet Type: MNPT
Seat Material: Metal Temp. Range: -320 Degrees to 406 Degrees F
Disc Material: 316 Stainless Steel Spring Material: Stainless Steel
Overall Length: 1-5/8" Test Lever: No
Outlet Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1 In., Factory Set Pressure 150 psi, Pressure Range 15 to 250 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Overall Length 1-5/8 In., Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Apollo #511DCBKMAA0150