BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Safety Relief Valve, 1In, 5psi, Cast Bronze

APOLLO| Zoro #: G1597197| Mfr #: 13202B05

$42.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outlet Size: 1"Outlet Type: FNPTOverall Height: 2-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597197 Mfr #: 13202B05
Outlet Size: 1"Outlet Type: FNPT
Overall Height: 2-1/16"Disc Material: EPDM
Item: Safety Relief ValveStandards: CRN
Steam Capacity (Lb./Hr.): 374Inlet Size: 1"
Pressure Range: 5 to 15 psiSeat Material: EPDM
Temp. Range: 0 Degrees to 250 Degrees FInlet Type: MNPT
Test Lever: YesFactory Set Pressure: 5 psi
Overall Length: 5-3/8"Body Material: Cast Bronze
Application: Low Pressure Steam Heating and Supply BoilersSpring Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 5 psi, Pressure Range 5 to 15 psi, Steam Capacity (Lb./Hr.) 374, Disc Material EPDM, Overall Height 2-1/16 In., Application Low Pressure Steam Heating and Supply Boilers, Overall Length 5-3/8 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews