Safety Relief Valve, 2-1/2In, 15psi, Bronze

APOLLO| Zoro #: G1741187| Mfr #: 1420608

$294.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPT
Item: Safety Relief Valve
Temp. Range: 0 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741187 Mfr #: 1420608
Outlet Type: FNPTItem: Safety Relief Valve
Temp. Range: 0 Degrees to 250 Degrees FInlet Size: 2-1/2"
Body Material: Cast BronzeFactory Set Pressure: 15 psi
Outlet Size: 2-1/2"Overall Height: 8-1/4"
Overall Length: 7-1/2"Standards: ASME Section IV, CSA, CRN
Application: Low Pressure Steam Heating and Supply BoilersPressure Range: 5 to 15 psi
Test Lever: YesSpring Material: Rust Proofed Steel
Disc Material: PTFESteam Capacity (Lb./Hr.): 4676
Seat Material: Chrome Plated Seat w/ TFE Coated Brass DiscInlet Type: MNPT
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2-1/2 In., Outlet Size 2-1/2 In., Factory Set Pressure 15 psi, Pressure Range 5 to 15 psi, Steam Capacity (Lb./Hr.) 4676, Disc Material PTFE, Overall Height 8-1/4 In., Application Low Pressure Steam Heating and Supply Boilers, Overall Length 7-1/2 In., Seat Material Chrome Plated Seat w/ TFE Coated Brass Disc, Spring Material Rust Proofed Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes

Reviews