BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Safety Relief Valve, 2 In, 100 psi, Bronze

APOLLO| Zoro #: G2162772| Mfr #: 1060820

$296.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 2"Outlet Type: FNPTOverall Height: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162772 Mfr #: 1060820
Outlet Size: 2"Outlet Type: FNPT
Overall Height: 14"Disc Material: Brass ASTM B16
Item: Safety Relief ValveStandards: ASME Section IV, CSA, CRN
Inlet Size: 2"Pressure Range: 15 to 160 psi
Seat Material: SiliconeTemp. Range: 0 Degrees to 250 Degrees F
Inlet Type: FNPTTest Lever: Yes
Factory Set Pressure: 100 psiBtuH: 13,577,000
Overall Length: 7-3/16"Body Material: Bronze
Application: Hot Water Heating Boilers and Hot Water Supply SystemsSpring Material: Plated Alloy Steel
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 100 psi, Pressure Range 15 to 160 psi, 13,577,000 BtuH, Disc Material Brass ASTM B16, Overall Height 14 In., Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 7-3/16 In., Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CSA, CRN

Reviews