SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Safety Relief Valve, 2 In, 125 psi, Bronze

APOLLO| Zoro #: G1024353| Mfr #: 1060825

$313.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spring Material: Plated Alloy SteelOutlet Type: FNPTOverall Length: 7-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024353 Mfr #: 1060825
Spring Material: Plated Alloy SteelOutlet Type: FNPT
Overall Length: 7-3/16"Pressure Range: 15 to 160 psi
Item: Safety Relief ValveDisc Material: Brass ASTM B16
BtuH: 16,571,000Inlet Type: FNPT
Factory Set Pressure: 125 psiInlet Size: 2"
Seat Material: SiliconeOutlet Size: 2"
Application: Hot Water Heating Boilers and Hot Water Supply SystemsTemp. Range: 0 Degrees to 250 Degrees F
Standards: ASME Section IV, CSA, CRNBody Material: Bronze
Test Lever: YesOverall Height: 14"
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 125 psi, Pressure Range 15 to 160 psi, 16,571,000 BtuH, Disc Material Brass ASTM B16, Overall Height 14 In., Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 7-3/16 In., Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CSA, CRN

Reviews