KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 2 In, 15 psi, Bronze

APOLLO| Zoro #: G1602815| Mfr #: 1420508

$179.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 2"
Body Material: Cast Bronze
Factory Set Pressure: 15 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602815 Mfr #: 1420508
Inlet Size: 2"Body Material: Cast Bronze
Factory Set Pressure: 15 psiPressure Range: 5 to 15 psi
Overall Height: 7-1/8"Application: Low Pressure Steam Heating and Supply Boilers
Test Lever: YesSeat Material: Chrome Plated Seat w/ TFE Coated Brass Disc
Steam Capacity (Lb./Hr.): 3150Inlet Type: MNPT
Spring Material: Rust Proofed SteelOutlet Type: FNPT
Outlet Size: 2"Item: Safety Relief Valve
Disc Material: PTFETemp. Range: 0 Degrees to 250 Degrees F
Standards: ASME Section IV, CSA, CRNCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 15 psi, Pressure Range 5 to 15 psi, Steam Capacity (Lb./Hr.) 3150, Disc Material PTFE, Overall Height 7-1/8 In., Application Low Pressure Steam Heating and Supply Boilers, Seat Material Chrome Plated Seat w/ TFE Coated Brass Disc, Spring Material Rust Proofed Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CSA, CRN

Reviews