Safety Relief Valve, 2 In, 50 psi, Bronze

APOLLO| Zoro #: G0343156| Mfr #: 1060810

$271.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPT
Item: Safety Relief Valve
Temp. Range: 0 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343156 Mfr #: 1060810
Outlet Type: FNPTItem: Safety Relief Valve
Temp. Range: 0 Degrees to 250 Degrees FInlet Size: 2"
Body Material: BronzeFactory Set Pressure: 50 psi
Outlet Size: 2"Overall Height: 14"
Overall Length: 7-3/16"Standards: ASME Section IV, CSA, CRN
Application: Hot Water Heating Boilers and Hot Water Supply SystemsPressure Range: 15 to 160 psi
Test Lever: YesSpring Material: Plated Alloy Steel
Disc Material: Brass ASTM B16BtuH: 7,589,000
Seat Material: SiliconeInlet Type: FNPT
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 50 psi, Pressure Range 15 to 160 psi, 7,589,000 BtuH, Disc Material Brass ASTM B16, Overall Height 14 In., Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 7-3/16 In., Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CSA, CRN

Reviews