KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 2 In, 75 psi, Bronze

APOLLO| Zoro #: G0247371| Mfr #: 1060815

$305.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 2"
Overall Length: 7-3/16"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247371 Mfr #: 1060815
Inlet Size: 2"Overall Length: 7-3/16"
Body Material: BronzeFactory Set Pressure: 75 psi
Pressure Range: 15 to 160 psiTest Lever: Yes
Overall Height: 14"Application: Hot Water Heating Boilers and Hot Water Supply Systems
BtuH: 10,583,000Seat Material: Silicone
Inlet Type: FNPTSpring Material: Plated Alloy Steel
Outlet Type: FNPTOutlet Size: 2"
Item: Safety Relief ValveDisc Material: Brass ASTM B16
Temp. Range: 0 Degrees to 250 Degrees FStandards: ASME Section IV, CSA, CRN
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 75 psi, Pressure Range 15 to 160 psi, 10,583,000 BtuH, Disc Material Brass ASTM B16, Overall Height 14 In., Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 7-3/16 In., Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CSA, CRN

Reviews