Safety Relief Valve, 2 x 2-1/2 In, 150 psi

APOLLO| Zoro #: G0213613| Mfr #: 511HHBKMAA0150

$518.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 2"
Overall Length: 2-3/4"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213613 Mfr #: 511HHBKMAA0150
Inlet Size: 2"Overall Length: 2-3/4"
Body Material: BronzeFactory Set Pressure: 150 psi
Pressure Range: 15 to 250 psiOverall Height: 15"
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etcTest Lever: No
Seat Material: MetalInlet Type: MNPT
Spring Material: Stainless SteelOutlet Type: FNPT
Outlet Size: 2-1/2"Item: Safety Relief Valve
Disc Material: 316 Stainless SteelTemp. Range: -320 Degrees to 406 Degrees F
Compliance: ASMEStandards: ASME
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 150 psi, Pressure Range 15 to 250 psi, Disc Material 316 Stainless Steel, Overall Height 15 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Overall Length 2-3/4 In., Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Compliance ASME

Reviews