KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 3/4 In, 10 psi, Bronze

APOLLO| Zoro #: G1331942| Mfr #: 13101B10

$42.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 5 to 15 psi
Body Material: Cast Bronze
Overall Length: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331942 Mfr #: 13101B10
Pressure Range: 5 to 15 psiBody Material: Cast Bronze
Overall Length: 2-3/16"Factory Set Pressure: 10 psi
Steam Capacity (Lb./Hr.): 372Spring Material: Stainless Steel
Seat Material: EPDMOutlet Size: 3/4"
Disc Material: EPDMTest Lever: Yes
Temp. Range: 0 Degrees to 250 Degrees FItem: Safety Relief Valve
Application: Low Pressure Steam Heating and Supply BoilersOverall Height: 2-7/8"
Inlet Type: MNPTOutlet Type: FNPT
Standards: CRNInlet Size: 3/4"
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 10 psi, Pressure Range 5 to 15 psi, Steam Capacity (Lb./Hr.) 372, Disc Material EPDM, Overall Height 2-7/8 In., Application Low Pressure Steam Heating and Supply Boilers, Overall Length 2-3/16 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews