KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 3/4 In, 10 psi, Bronze

APOLLO| Zoro #: G1234195| Mfr #: 13211B10

$46.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inlet Size: 3/4"
Overall Length: 2-5/6"
Body Material: Cast Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234195 Mfr #: 13211B10
Inlet Size: 3/4"Overall Length: 2-5/6"
Body Material: Cast BronzeFactory Set Pressure: 10 psi
Pressure Range: 5 to 15 psiOverall Height: 3-11/16"
Application: Low Pressure Steam Heating and Supply BoilersTest Lever: Yes
Seat Material: EPDMSteam Capacity (Lb./Hr.): 383
Inlet Type: MNPTSpring Material: Stainless Steel
Outlet Type: FNPTOutlet Size: 3/4"
Item: Safety Relief ValveDisc Material: EPDM
Temp. Range: 0 Degrees to 250 Degrees FStandards: CRN
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 10 psi, Pressure Range 5 to 15 psi, Steam Capacity (Lb./Hr.) 383, Disc Material EPDM, Overall Height 3-11/16 In., Application Low Pressure Steam Heating and Supply Boilers, Overall Length 2-5/6 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews