KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 3/4 In, 125 psi

APOLLO| Zoro #: G2240621| Mfr #: 1740203

$24.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inlet Size: 3/4"
Body Material: Cast Bronze
Factory Set Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240621 Mfr #: 1740203
Inlet Size: 3/4"Body Material: Cast Bronze
Factory Set Pressure: 125 psiPressure Range: 75 to 150 psi
Test Lever: YesOverall Height: 3-1/4"
Application: Hot Water Supply SystemsBtuH: 791,000
Seat Material: SiliconeInlet Type: MNPT
Spring Material: Stainless SteelOutlet Type: FNPT
Outlet Size: 3/4"Item: Safety Relief Valve
Disc Material: SiliconeTemp. Range: 0 Degrees to 250 Degrees F
Standards: ASME Section IV, CSA, CRNCountry of Origin (subject to change): United States

Description

Safety Relief Valve, MNPT x FNPT Connection, Material of Construction Cast Bronze, Pressure Range 75 to 150 psi, Disc Material Silicone, Spring Material Stainless Steel, Seat Material Silicone, BtuH Rating 791,000, Standards ASME Section IV, CSA, CRN

Reviews