Safety Relief Valve, 3/4 In, 75 psi, Bronze

APOLLO| Zoro #: G2369875| Mfr #: 1060415

$52.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spring Material: Plated Alloy SteelOutlet Type: FNPTOverall Length: 3-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369875 Mfr #: 1060415
Spring Material: Plated Alloy SteelOutlet Type: FNPT
Overall Length: 3-3/16"Pressure Range: 15 to 160 psi
Item: Safety Relief ValveDisc Material: Brass ASTM B16
BtuH: 1,686,000Inlet Type: FNPT
Factory Set Pressure: 75 psiInlet Size: 3/4"
Seat Material: SiliconeOutlet Size: 3/4"
Application: Hot Water Heating Boilers and Hot Water Supply SystemsTemp. Range: 0 Degrees to 250 Degrees F
Standards: ASME Section IV, CSA, CRNBody Material: Bronze
Test Lever: YesOverall Height: 5-1/4"
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 75 psi, Pressure Range 15 to 160 psi, 1,686,000 BtuH, Disc Material Brass ASTM B16, Overall Height 5-1/4 In., Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 3-3/16 In., Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CSA, CRN

Reviews