Safety Relief Valve, 3/4In, 100 psi, Bronze

APOLLO| Zoro #: G0959034| Mfr #: 1060420

$49.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inlet Size: 3/4"
Overall Length: 3-3/16"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959034 Mfr #: 1060420
Inlet Size: 3/4"Overall Length: 3-3/16"
Body Material: BronzeFactory Set Pressure: 100 psi
Pressure Range: 15 to 160 psiTest Lever: Yes
Overall Height: 5-1/4"Application: Hot Water Heating Boilers and Hot Water Supply Systems
BtuH: 2,162,000Seat Material: Silicone
Inlet Type: FNPTSpring Material: Plated Alloy Steel
Outlet Type: FNPTOutlet Size: 3/4"
Item: Safety Relief ValveDisc Material: Brass ASTM B16
Temp. Range: 0 Degrees to 250 Degrees FStandards: ASME Section IV, CSA, CRN
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 100 psi, Pressure Range 15 to 160 psi, 2,162,000 BtuH, Disc Material Brass ASTM B16, Overall Height 5-1/4 In., Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 3-3/16 In., Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CSA, CRN

Reviews