Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Safety Relief Valve, 3/4In, 150 psi, Bronze

  • Zoro #: G0532944
  • Mfr #: 1060434
$79.25
  • Inlet Type: FNPT
  • Inlet Size: 3/4"
  • Overall Height: 5 1/4 in
See full product details
This item ships free.

Apollo #1060434 Specifications

  • Zoro #: G0532944
  • Mfr #: 1060434
Inlet Type: FNPT Inlet Size: 3/4"
Overall Height: 5 1/4 in Overall Length: 3 3/16 in
Outlet Type: FNPT Temp. Range: 0 Degrees to 250 Degrees F
BtuH: 3,116,000 Body Material: Bronze
Factory Set Pressure: 150 psi Test Lever: Yes
Disc Material: Brass ASTM B16 Item: Safety Relief Valve
Spring Material: Plated Alloy Steel Outlet Size: 3/4"
Seat Material: Silicone Application: Hot Water Heating Boilers and Hot Water Supply Systems
Pressure Range: 15 to 160 psi Standards: ASME Section IV, CRN, CSA
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 150 psi, Pressure Range 15 to 160 psi, 3,116,000 BtuH, Disc Material Brass ASTM B16, Overall Height 5 1/4 in, Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 3 3/16 in, Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CRN, CSA

Restrictions and Compliance

Reviews of Apollo #1060434