Apollo Valves
1-1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # 7650701
Zoro # G0688606
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Seat Material MPTFE
- Ball Material 316 stainless steel
- Body Seal Material PTFE
Explore More Products
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline 7650801
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline 7010601
- APOLLO VALVES 2" FNPT Bronze Gas Ball Valve Inline 8010801
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline 7010701
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way 7060501
- APOLLO VALVES Ball Valve, 600 psi, 1/2 in Pipe Size 77F10301
- APOLLO VALVES VLV, MINI BALL, 1/8"X1/8"FNPT, 94MBV05
- APOLLO VALVES Ball Valve with access port V34504
- APOLLO VALVES 1" Sweat Bronze Ball Valve 2-Way 77CLF20501A
- ASAHI 3" Socket CPVC Ball Valve 2-Way 1614030
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline 70LF24501
- Apollo Valves Ball Valves