1/2" FNPT Stainless Steel Ball Valve Inline

APOLLO| Zoro #: G1189781| Mfr #: 7650301A

$141.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: All Stainless Steel Construction
Compliance: ISO 9001
Body Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189781 Mfr #: 7650301A
Features: All Stainless Steel ConstructionCompliance: ISO 9001
Body Material: 316 Stainless SteelBall Valve Product Group: Manual
Seat Material: MPTFEMax. Steam Pressure: 150 PSI WSP
Valve Structure: 2-PieceBody Seal Material: PTFE
Temp. Range: -50 Degrees to 500 Degrees FPort: Standard
Valve Basic Body Material: Stainless SteelBody Style: Inline
Connection Type: FNPT x FNPTStandards: MSS SP-110
Handle Material: 304 Stainless Steel with Vinyl GripBall Material: 316 stainless steel
Stem Type: Blowout ProofPipe Size: 1/2"
Max. Pressure: 2000 psi CWPItem: Ball Valve
Stem Material: 316 Stainless SteelHandle Type: Spring Return
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material MPTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 304 Stainless Steel with Vinyl Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews