KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Stainless Steel Ball Valve Inline

APOLLO| Zoro #: G0313494| Mfr #: 7610227A

$63.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Seat Material: RPTFE
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313494 Mfr #: 7610227A
Ball Valve Product Group: ManualSeat Material: RPTFE
Valve Structure: 2-PieceMax. Steam Pressure: 150 PSI WSP
Pipe Size: 3/8"Compliance: ISO 9001
Temp. Range: -50 Degrees to 450 Degrees FBody Seal Material: PTFE
Item: Ball ValveFeatures: SS Latch Lock
Handle Material: 304 Stainless SteelPort: Standard
Stem Type: Blowout ProofBall Material: 316 stainless steel
Body Material: 316 Stainless SteelMax. Pressure: 2000 psi CWP
Body Style: InlineStem Material: 316 Stainless Steel
Valve Basic Body Material: Stainless SteelHandle Type: Locking Lever
Connection Type: FNPT x FNPTStandards: MSS-SP-110
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews