Apollo Valves
3/8" FNPT Stainless Steel Ball Valve Inline
Mfr # 7650201A
Zoro # G2100375
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Material 304 Stainless Steel with Vinyl Grip
- Temp. Range -50 Degrees to 500 Degrees F
- Compliance ISO 9001
Explore More Products
- APOLLO VALVES 3/4" FNPT Stainless Steel Ball Valve Inline 7650401A
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline 7650101A
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline 7650501A
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline Single Union 7030501
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way 77C10801A
- APOLLO VALVES Ball Valve, 600 psi, 1-1/2 in Pipe Size 77FLF10701
- APOLLO VALVES Ball Valve with access port V34504
- APOLLO VALVES 2" Press Brass Ball Valve Inline 77VLF14801
- APOLLO VALVES Ball Valve, 600 psi, 1 in Pipe Size 77FLF10501
- APOLLO VALVES Ball Valve, 2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass 94A10801
- EVERFLOW Press Ball Valve, Brass 3/4" 810R034-NL
- Apollo Valves Valves