Stainless Steel Ball Valve Inline 1"

APOLLO| Zoro #: G1527373| Mfr #: 86A10501

$321.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527373 Mfr #: 86A10501
Stem Type: Blowout ProofCompliance: ISO 9001
Ball Valve Product Group: ManualBody Style: Inline
Item: Ball ValveMax. Steam Pressure: 150 psi WSP
Max. Pressure: 1500 psi CWPPipe Size: 1"
Port: FullStem Material: 316 Stainless Steel
Standards: MSS SP-110Connection Type: FNPT x FNPT
Handle Material: 300 Stainless SteelSeat Material: TFM(TM)
Handle Type: Locking LeverValve Basic Body Material: Stainless Steel
Features: All Stainless Steel ConstructionBody Seal Material: RPTFE
Body Material: 316 Stainless SteelValve Structure: 3-Piece
Ball Material: 316 Stainless SteelTemp. Range: -50 Degrees to 500 Degrees F
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 1 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 1500 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material RPTFE

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews