1/4" Socket Stainless Steel Ball Valve Inline

APOLLO| Zoro #: G1076187| Mfr #: 86A20101

$113.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Material: 316 Stainless Steel
Body Material: 316 Stainless Steel
Max. Steam Pressure: 150 PSI WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076187 Mfr #: 86A20101
Stem Material: 316 Stainless SteelBody Material: 316 Stainless Steel
Max. Steam Pressure: 150 PSI WSPFeatures: All Stainless Steel Construction
Port: FullHandle Type: Locking Lever
Body Style: InlineTemp. Range: -50 Degrees to 500 Degrees F
Compliance: ISO 9001Standards: MSS SP-110
Ball Material: 316 stainless steelValve Basic Body Material: Stainless Steel
Pipe Size: 1/4"Connection Type: Socket x Socket
Valve Structure: 3-PieceMax. Pressure: 1500 psi CWP
Body Seal Material: RPTFEBall Valve Product Group: Manual
Stem Type: Blowout ProofHandle Material: 300 Stainless Steel
Seat Material: TFM(TM)Item: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 1/4 In., Connection Type Socket x Socket, Full Port, Max. Pressure 1500 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material RPTFE

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews