JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4" Socket Stainless Steel Fire Safe Ball Valve Inline

APOLLO| Zoro #: G1049413| Mfr #: 86B20124

$139.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1049413 Mfr #: 86B20124
Handle Type: Locking LeverValve Basic Body Material: Stainless Steel
Stem Type: Blowout ProofBall Material: 316 stainless steel
Body Seal Material: PTFE Spiral WoundHandle Material: 300 Stainless Steel
Valve Structure: 3-PieceTemp. Range: -50 Degrees to 500 Degrees F
Body Style: InlineMax. Steam Pressure: 250 psi WSP
Max. Pressure: 1440 psi CWPFeatures: Graphite Packing
Stem Material: 316 Stainless SteelCompliance: ISO 9001
Seat Material: TFM(TM)Ball Valve Product Group: Manual
Port: FullItem: Fire Safe Ball Valve
Standards: ASME B16.34Body Material: 316 Stainless Steel
Pipe Size: 1/4"Connection Type: Socket x Socket
Country of Origin (subject to change): United States

Product Description

Fire Safe Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 1/4 In., Connection Type Socket x Socket, Full Port, Max. Pressure 1440 psi CWP, Max. Steam Pressure 250 psi WSP, Temp. Range -50 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE Spiral Wound

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews