SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T and P Relief Valve, 1/2 In. Inlet

APOLLO| Zoro #: G1458807| Mfr #: 18C40129

$19.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 1-1/8"Inlet Size: 1/2"Item: Temperature and Pressure Relief Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458807 Mfr #: 18C40129
Body Width: 1-1/8"Inlet Size: 1/2"
Item: Temperature and Pressure Relief ValveBtuH: 15,000
Auto Re-Seating: YesShank Length: Standard
Factory Set Pressure: 125 psiSpring Material: Stainless Steel
Outlet Type: FNPTBody Material: Bronze
Thermostat Length: 3"Standards: Certified ANSI Z21.22 And CSA 4.4
Max. Temp.: 210 Degrees FInlet Type: MNPT
Outlet Size: 1/2"Body Height: 6-1/4"
Country of Origin (subject to change): United States

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1/2 In., Thermostat Length 3 In., Body Height 6-1/4 In., 15,000 BtuH, Factory Set Pressure 125 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 1-1/8 In., Standards Certified ANSI Z21.22 And CSA 4.4

Reviews