KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T and P Relief Valve, 3/4 In. Inlet

APOLLO| Zoro #: G2161555| Mfr #: 18C402X39

$29.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
BtuH: 105,000
Body Material: Bronze
Outlet Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161555 Mfr #: 18C402X39
BtuH: 105,000Body Material: Bronze
Outlet Type: FNPTBody Width: 1-1/8"
Spring Material: Stainless SteelOutlet Size: 3/4"
Max. Temp.: 210 Degrees FShank Length: Extended
Factory Set Pressure: 125 psiItem: Temperature and Pressure Relief Valve
Thermostat Length: 3"Inlet Type: MNPT
Auto Re-Seating: YesBody Height: 7-1/2"
Standards: Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSAInlet Size: 3/4"
Country of Origin (subject to change): United States

Description

T&P Relief Valve, Direct Acting, Material of Construction Bronze, BtuH Rating 105,000, Inlet/Outlet 3/4 In., Connection MNPT x FNPT , Height 7-33/64 In., Width 1-9/64 In., Max. Pressure 150 psi, Temp. 210 Degrees F, Auto Re-Seating Yes, Spring Material Stainless Steel, Standards Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA

Reviews