BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

T and P Relief Valve, 3/4 In. Outlet

APOLLO| Zoro #: G1874564| Mfr #: 18C40229

$20.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 1-1/8"Inlet Size: 3/4"Item: Temperature and Pressure Relief Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874564 Mfr #: 18C40229
Body Width: 1-1/8"Inlet Size: 3/4"
Item: Temperature and Pressure Relief ValveBtuH: 105,000
Auto Re-Seating: YesShank Length: Standard
Factory Set Pressure: 125 psiSpring Material: Stainless Steel
Outlet Type: FNPTBody Material: Bronze
Thermostat Length: 3"Standards: Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA
Max. Temp.: 210 Degrees FInlet Type: MNPT
Outlet Size: 3/4"Body Height: 6-1/8"
Country of Origin (subject to change): United States

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Thermostat Length 3 In., Body Height 6-1/8 In., 105,000 BtuH, Factory Set Pressure 125 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 1-1/8 In., Standards Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA

Reviews