Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

T and P Relief Valve, FNPT, 1-1/2 In Inlet

  • Zoro #: G0440885
  • Mfr #: 18C5424125
$510.47
  • Inlet Size: 1 1/2"
  • Outlet Size: 1 1/2"
  • Body Material: Bronze
See full product details
This item ships free.

Apollo #18C5424125 Specifications

  • Zoro #: G0440885
  • Mfr #: 18C5424125
Inlet Size: 1 1/2" Outlet Size: 1 1/2"
Body Material: Bronze Item: Temperature and Pressure Relief Valve
Factory Set Pressure: 125 psi Outlet Type: FNPT
Inlet Type: FNPT Shank Length: Standard
Body Width: 2-1/2" Thermostat Length: 4"
Spring Material: Stainless Steel Max. Temp.: 210 Degrees F
Auto Re-Seating: Yes Standards: Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA
Body Height: 11-9/16" BtuH: 5,125,000
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Temperature and Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Thermostat Length 4 in, Body Height 11 9/16 in, 5,125,000 BtuH, Factory Set Pressure 125 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 2 1/2 in, Standards Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA

Restrictions and Compliance

Reviews of Apollo #18C5424125