KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T and P Relief Valve, MNPT x FNPT

APOLLO| Zoro #: G1406431| Mfr #: 18C5115125

$94.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
BtuH: 1,619,000
Body Material: Bronze
Outlet Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406431 Mfr #: 18C5115125
BtuH: 1,619,000Body Material: Bronze
Outlet Type: FNPTBody Width: 1-1/2"
Spring Material: Stainless SteelOutlet Size: 3/4"
Max. Temp.: 210 Degrees FShank Length: Standard
Factory Set Pressure: 125 psiItem: Temperature and Pressure Relief Valve
Thermostat Length: 5"Inlet Type: MNPT
Auto Re-Seating: YesBody Height: 11"
Standards: Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSAInlet Size: 3/4"
Country of Origin (subject to change): United States

Description

T&P Relief Valve, Direct Acting, Material of Construction Bronze, BtuH Rating 1,619,000, Inlet 3/4 In, Outlet 3/4 In, Connection MNPT x FNPT, Height 11 In, Width 1 1/2 In, Thermostat Length 5 In, Preset Setting 125 PSI, Max. Pressure 150 PSI, Temp. 210 F, Auto Re-Seating, Spring Material Stainless Steel, Standards Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA

Reviews