KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T and P Relief Valve, MNPT x FNPT

APOLLO| Zoro #: G2079217| Mfr #: 18C5314125

$249.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1-1/4"
Body Height: 10-1/4"
Factory Set Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079217 Mfr #: 18C5314125
Inlet Size: 1-1/4"Body Height: 10-1/4"
Factory Set Pressure: 125 psiBody Material: Bronze
Auto Re-Seating: YesBtuH: 3,070,000
Shank Length: StandardSpring Material: Stainless Steel
Max. Temp.: 210 Degrees FThermostat Length: 4"
Inlet Type: MNPTOutlet Type: FNPT
Outlet Size: 1"Item: Temperature and Pressure Relief Valve
Body Width: 1-3/4"Standards: Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA
Country of Origin (subject to change): United States

Description

T&P Relief Valve, Direct Acting, Material of Construction Bronze, BtuH Rating 3,070,000, Inlet 1 1/4 In x 1 In, Outlet 1 1/4 In, Connection MNPT x FNPT, Height 10 1/4 In, Width 1 3/4 In, Thermostat Length 4 In, Preset Setting 125 PSI, Max. Pressure 150 PSI, Temp. 210 F, Auto Re-Seating, Spring Material Stainless Steel, Standards Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA

Reviews