SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T and P Relief Valve, MNPT x FNPT

APOLLO| Zoro #: G0974242| Mfr #: 18C5513125

$445.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Width: 2-1/2"Inlet Size: 2"Item: Temperature and Pressure Relief Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974242 Mfr #: 18C5513125
Body Width: 2-1/2"Inlet Size: 2"
Item: Temperature and Pressure Relief ValveBtuH: 5,125,000
Auto Re-Seating: YesShank Length: Standard
Factory Set Pressure: 125 psiSpring Material: Stainless Steel
Outlet Type: FNPTBody Material: Bronze
Thermostat Length: 3"Standards: Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA
Max. Temp.: 210 Degrees FInlet Type: MNPT
Outlet Size: 1-1/2"Body Height: 11-7/16"
Country of Origin (subject to change): United States

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 1-1/2 In., Thermostat Length 3 In., Body Height 11-7/16 In., 5,125,000 BtuH, Factory Set Pressure 125 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 2-1/2 In., Standards Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA

Reviews