T and P Relief Valve, MNPT x FNPT

APOLLO| Zoro #: G2426627| Mfr #: 18C5513150

$537.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPT
Inlet Size: 2"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426627 Mfr #: 18C5513150
Outlet Type: FNPTInlet Size: 2"
Body Material: BronzeFactory Set Pressure: 150 psi
Inlet Type: MNPTBody Width: 2-1/2"
Auto Re-Seating: YesThermostat Length: 3"
Standards: Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSAShank Length: Standard
Outlet Size: 1-1/2"Spring Material: Stainless Steel
Item: Temperature and Pressure Relief ValveBtuH: 6,050,000
Body Height: 11-7/16"Max. Temp.: 210 Degrees F
Country of Origin (subject to change): United States

Description

T&P Relief Valve, Direct Acting, Material of Construction Bronze, BtuH Rating 6,050,000, Inlet/Outlet 2 In. x 1-1/2 In., Connection MNPT x FNPT , Height 11-7/16 In., Width 2-15/32 In., Max. Pressure 150 psi, Temp. 210 Degrees F, Auto Re-Seating Yes, Spring Material Stainless Steel, Standards Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA

Reviews