3/4" FNPT x Barb Bronze Thermal Expansion Ball Valve

APOLLO| Zoro #: G1440363| Mfr #: 78404RV

$46.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1440363 Mfr #: 78404RV
Port: StandardPipe Size: 3/4"
Stem Material: BrassStem Type: Blowout Proof
Standards: Meets IAPMO, CSA B125.1, B125.3Compliance: ISO 9001
Valve Basic Body Material: BronzeBall Valve Product Group: Manual
Handle Material: Steel with Plastic GripValve Structure: 2-Piece
Max. Pressure: 400 psi CWPBody Material: Bronze
Item: Thermal Expansion Ball ValveTemp. Range: 33 Degrees to 210 Degrees F
Ball Material: Chrome Plated BrassHandle Type: Lever
Body Style: InlineFeatures: Includes Thermal Expansion Control Valve with Hose Barb Fitting
Body Seal Material: MPTFEHose I.D.: 3/8"
Connection Type: FNPT x FNPT x BarbSeat Material: PTFE
Country of Origin (subject to change): United States

Product Description

This thermal expansion ball valve from Apollo is a reliable shut-off valve for a number of systems. This top-of-the-line thermal expansion ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a FNPT x FNPT x Barb connection. The body is made of bronze material. It has a blowout proof stem made of Brass. It is ISO 9001. The handle is made of steel with plastic grip material. The handle type is: lever. Features of this thermal expansion ball valve include: includes thermal expansion control valve with hose barb fitting. The temperature range is from 33 degrees to 210 degrees F. The ball is made of Chrome Plated Brass. The thermal expansion ball valve has a maximum pressure of 400 psi CWP. It fits a pipe size of 3/4". The seat is made of PTFE material. It includes a standard port. Standards include: Meets IAPMO, CSA B125.1, B125.3.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.